HOSECLMP-SST316-12.7MM-(13-27MM)

535.SS.10 - UNSPSC 31162906
0539121327961 10
HOSECLMP-SST316-12.7MM-(13-27MM) HOSECLMP-SST316-12.7MM-(13-27MM)
HOSECLMP-SST316-12.7MM-(13-27MM)

Delivery

In stock delivery from our warehouses.

SAE J1508 Type F stainless steel 316

HOSECLMP-SST316-12.7MM-(13-27MM) — 535.SS.10
  • HOSECLMP-SST316-12.7MM-(13-27MM) — 535.SS.10
  • HOSECLMP-SST316-12.7MM-(13-32MM) — 535.SS.12
  • HOSECLMP-SST316-12.7MM-(18-38MM) — 535.SS.16
  • HOSECLMP-SST316-12.7MM-(19-44MM) — 535.SS.20
  • HOSECLMP-SST316-12.7MM-(25-51MM) — 535.SS.24
  • HOSECLMP-SST316-12.7MM-(32-57MM) — 535.SS.28
  • HOSECLMP-SST316-12.7MM-(38-63MM) — 535.SS.32
  • HOSECLMP-SST316-12.7MM-(44-70MM) — 535.SS.36
  • HOSECLMP-SST316-12.7MM-(6-16MM) — 535.SS.4
  • HOSECLMP-SST316-12.7MM-(51-76MM) — 535.SS.40
  • HOSECLMP-SST316-12.7MM-(57-82MM) — 535.SS.44
  • HOSECLMP-SST316-12.7MM-(64-89MM) — 535.SS.48
  • HOSECLMP-SST316-12.7MM-(70-95MM) — 535.SS.52
  • HOSECLMP-SST316-12.7MM-(10-22MM) — 535.SS.6
  • HOSECLMP-SST316-12.7MM-(11-25MM) — 535.SS.8

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

50 pieces in stock at Vaughan, ON as of 7:25 AM. Directions. Call: (289) 474-5447

50 pieces in stock at Mississauga, ON as of 7:25 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Strap Material Stainless steel A4
Screw Material Stainless steel A4
Housing Material Stainless steel A4
Width Across Flats 7.9 mm || Wrench size 7.9 mm || 7.9 mm
Clamping Range (in) 1/2-1-1/16 in
Clamping Range (mm) 13-27 mm
Strap Width 12.7 mm
Drive Type Slot/hexagon
RoHS-compliant Yes
Standards SAE J1508
EAN 4068362108754

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-24
This is a high quality clamp and it tightens no no slippage.
2019-06-25
L'item est bon, mais tres difficile de trouver sur le site car le numéro d'item sur la boite n'est pas le meme numéro que sur le site.